Shop All Spherical Rod Ends
Qa1
Male, SS/PTFE Race Rod End, LH, 5/5.065mm
Mfr # MGML5T
Zoro # G5594093
product price: $15.39
/ea
$15.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M5 x 0.8
- Inside Dia. 5/5.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGML5T
- Zoro # G5594093
- UPC # 094723357831
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M5 x 0.8 |
Inside Dia. | 5/5.065mm |
Dimension E | 16 mm |
Dimension AA | 5/5.065mm |
Dimension N | 8 mm |
Dimension J | 41 mm |
Dimension A | M5 x 0.8 |
Dimension G | 33 mm |
Dimension H | 20 mm |
Shank Thread Size | M5-0.08 |
Shank Thread Length | 20 mm |
Bore Diameter | 5 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Inner Ring Width | 8 mm |
Ball Diameter | 11.1 mm |
Overall Length | 41 mm |
Head Outside Diameter | 16 mm |
Head Width | 5.75 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 20 mm, Shank Thread Size M5-0.08, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 8 mm, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-107 (131812 P2B SXR 107)
- ARROW PNEUMATICS Muffler, Steel, 1/4" Air Inlet, BSP (ASP-2BS)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JES, EPDM Rubber (6JS)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- QA1 Female Stud, Rod End, LH, 13mm (MCFL5S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NML10S)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- QA1 Female Stud, Rod End, RH, 28.5mm (MCFR12S)
- Qa1 Plain Bearings