Shop All Spherical Rod Ends
Qa1
Male, SS/PTFE Race Rod End, LH, 16/16.065mm
Mfr # MGML16T
Zoro # G5683623
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M16 x 2.0
- Inside Dia. 16/16.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGML16T
- Zoro # G5683623
- UPC # 806990069634
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M16 x 2.0 |
Inside Dia. | 16/16.065mm |
Dimension A | M16 x 2.0 |
Dimension AA | 16/16.065mm |
Dimension G | 66mm |
Dimension H | 40mm |
Dimension E | 38mm |
Dimension N | 21mm |
Dimension J | 85mm |
Head Outside Diameter | 38 mm |
Bore Diameter | 16 mm |
Head Width | 12.75 mm |
Ball Diameter | 28.58 mm |
Bore Diameter Tolerance | +0.065/-0.012 mm |
Shank Thread Size | M16-2.0 |
Shank Thread Length | 40 mm |
Ball Stud Center Length | 66 mm |
Ball Stud Thread Length | 40 mm |
Ball Stud Thread Size | M16-2.0 |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 66 mm, Ball Stud Thread Length 40 mm, Ball Stud Thread Size M16-2.0, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 40 mm, Shank Thread Size M16-2.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1060mm (SPA1060)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- 3M Throttle Lever 28818, 1 per bag 1 bag/pk (28818)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- SEALMASTER TRE 3-Piece General Purpose Precision Rod End Bearing, 5/8 in Bore, 1-1/2 in OD, 8050 lb Static Load (1401000000)
- Qa1 Spherical Rod Ends