Shop All Spherical Rod Ends
Qa1
Male, SS/PTFE Race Rod End, LH, 12/12.065mm
Mfr # MGML12T
Zoro # G5569882
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M12 x 1.75
- Inside Dia. 12/12.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGML12T
- Zoro # G5569882
- UPC # 094723357985
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Inside Dia. | 12/12.065mm |
Dimension J | 69 mm |
Dimension AA | 12/12.065mm |
Dimension G | 54 mm |
Dimension N | 16 mm |
Dimension E | 30 mm |
Dimension A | M12 x 1.75 |
Dimension H | 33 mm |
Ball Diameter | 22.23 mm |
Shank Thread Size | M12-1.75 |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 10.75 mm |
Inner Ring Width | 16 mm |
Overall Length | 69 mm |
Bore Diameter | 12 mm |
Shank Thread Length | 33 mm |
Head Outside Diameter | 30 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 33 mm, Shank Thread Size M12-1.75, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 16 mm, Maximum Ball Swivel 27 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- SKF SKF-2312, Self Aligning Ball Brgs, 2312 (2312)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-5BP)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- Qa1 Plain Bearings