Shop All Spherical Rod Ends
Qa1
Male, SS/PTFE Race Rod End, LH, 10/10.065mm
Mfr # MGML10T
Zoro # G5678391
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M10 x 1.5
- Inside Dia. 10/10.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MGML10T
- Zoro # G5678391
- UPC # 806990069757
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M10 x 1.5 |
Inside Dia. | 10/10.065mm |
Dimension AA | 10/10.065mm |
Dimension J | 61.5 mm |
Dimension N | 14 mm |
Dimension E | 27 mm |
Dimension G | 48 mm |
Dimension H | 29 mm |
Dimension A | M10 x 1.5 |
Head Outside Diameter | 27 mm |
Inner Ring Width | 14 mm |
Shank Thread Size | M10-1.5 |
Bore Diameter | 10 mm |
Shank Thread Length | 29 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 9.5 mm |
Ball Diameter | 19.05 mm |
Overall Length | 61.5 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 14 mm, Maximum Ball Swivel 26 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6206, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- GLOBAL 1 11/16" Set Screw Collar, Stl, Zinc (GSC-168-Z)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- QA1 Female Stud Rod End, SS, RH, 1/4-28 (GFR4TS)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- Qa1 Spherical Rod Ends