Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, RH, 7/16-20
Mfr # GMR7T
Zoro # G5636355
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 7/16"-20
- Inside Dia. 0.4375/0.4395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # GMR7T
- Zoro # G5636355
- UPC # 806990002716
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.4375/0.4395 in |
Dimension G | 2.125 in |
Dimension E | 1.125 in |
Dimension A | 7/16"-20 |
Dimension H | 1.375 in |
Dimension N | 0.562 in |
Dimension J | 2.688 in |
Dimension AA | 0.4375/0.4395 in |
Shank Thread Length | 1 3/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Bore Diameter | 7/16 in |
Head Width | 0.406 in |
Overall Length | 2 11/16 in |
Shank Thread Size | 7/16"-20 |
Head Outside Diameter | 1 1/8 in |
Ball Diameter | 0.812 in |
Inner Ring Width | 0.562 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in, Maximum Ball Swivel 21 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2PS-BL-050 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-050)
- ALEMITE Grease Plug, 1/4"-28 Frm, 9/32" Hex Head (A328435)
- INA Needle Brg, Machined, Bore 35mm, OD 45mm (NK35/20-TV-XL)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 40 # of Teeth (50BS40 X 1)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- QA1 Metric Greaseable Commerical Rod End (MCFL8Z)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- Qa1 Plain Bearings