Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, RH, 5/8-18
Mfr # GMR10T
Zoro # G5484543
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 5/8"-18
- Inside Dia. 0.625/0.627 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # GMR10T
- Zoro # G5484543
- UPC # 806990002730
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 0.625/0.627 in |
Dimension G | 2.625 in |
Dimension AA | 0.625/0.627 in |
Dimension H | 1.625 in |
Dimension E | 1.5 in |
Dimension A | 5/8"-18 |
Dimension N | 0.75 in |
Dimension J | 3.375 in |
Overall Length | 3 3/8 in |
Bore Diameter | 5/8 in |
Ball Diameter | 1.125 in |
Shank Thread Length | 1 5/8 in |
Head Width | 0.484 in |
Head Outside Diameter | 1 1/2 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Shank Thread Size | 5/8"-18 |
Inner Ring Width | 0.75 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in, Maximum Ball Swivel 26 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm (PCMR13-3-3-A)
- SKF SKF-6209 2RS, Single Row Ball Brgs, 6209 2RS (6209 2RS)
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT (DBD1-1414)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- QA1 Male, Rod End, RH, 8/8.065mm (MCMR8)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4S)
- QA1 Female Stud, Rod End, RH, 28.5mm (MCFR12S)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- QA1 Female, Rod End, RH, 16/16.065mm (MCFR16)
- Qa1 Spherical Rod Ends