Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, RH, 5/16-24
Mfr # GMR5T
Zoro # G5201411
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 5/16"-24
- Inside Dia. 0.3125/0.3145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GMR5T
- Zoro # G5201411
- UPC # 806990002693
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 0.3125/0.3145 in |
Dimension E | 0.875 in |
Dimension A | 5/16"-24 |
Dimension N | 0.437 in |
Dimension AA | 0.3125/0.3145 in |
Dimension G | 1.875 in |
Dimension H | 1.25 in |
Dimension J | 2.313 in |
Inner Ring Width | 0.437 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Bore Diameter | 5/16 in |
Shank Thread Size | 5/16"-24 |
Head Width | 0.312 in |
Head Outside Diameter | 7/8 in |
Shank Thread Length | 1 1/4 in |
Overall Length | 2 5/16 in |
Ball Diameter | 0.625 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS641-D6)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RSG200-50-G)
- QA1 Male Rod End, Nylon/PTFE, RH, #10-32 (NMR3)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- QA1 Metric Precision Rod End (MHFR16T)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- Qa1 Spherical Rod Ends