Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, RH, 3/8-24
Mfr # GMR6T
Zoro # G5201463
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 3/8"-24
- Inside Dia. 0.375/0.377 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GMR6T
- Zoro # G5201463
- UPC # 806990002709
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.375/0.377 in |
Dimension E | 1.0 in |
Dimension A | 3/8"-24 |
Dimension G | 1.938 in |
Dimension H | 1.25 in |
Dimension N | 0.5 in |
Dimension J | 2.438 in |
Dimension AA | 0.375/0.377 in |
Head Outside Diameter | 1 in |
Shank Thread Size | 3/8"-24 |
Inner Ring Width | 0.5 in |
Shank Thread Length | 1 1/4 in |
Ball Diameter | 0.719 in |
Bore Diameter | 3/8 in |
Overall Length | 2 7/16 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Width | 0.359 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.5 in, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-RDYKT125-111)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- MTD Belt 61 In. (954-3073)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 328mm PL, T41 (328-8M-20)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- Qa1 Spherical Rod Ends