Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, RH, 3/4-16
Mfr # GMR12T
Zoro # G6146865
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GMR12T
- Zoro # G6146865
- UPC # 806990002747
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension N | 0.875 in |
Dimension AA | 0.750/0.752 in |
Dimension J | 3.75 in |
Dimension A | 3/4"-16 |
Dimension E | 1.75 in |
Dimension H | 1.75 in |
Dimension G | 2.875 in |
Bore Diameter | 3/4 in |
Shank Thread Size | 3/4"-16 |
Head Outside Diameter | 1 3/4 in |
Head Width | 0.593 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Overall Length | 3 3/4 in |
Ball Diameter | 1.312 in |
Shank Thread Length | 1 3/4 in |
Inner Ring Width | 0.875 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in, Maximum Ball Swivel 24 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Motor, 1/6-1/3Hp, 208-230V, 1075Rpm, Ms10465 (10465)
- DYNABRADE Mandrel (93548)
- LUBRIMATIC Grease Ftg 45 Degree 8Mm (11-313)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- Qa1 Spherical Rod Ends