Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, RH, 1/4-28
Mfr # GMR4T
Zoro # G6088433
original price:
$13.32
12% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 1/4"-28
- Inside Dia. 0.250/0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GMR4T
- Zoro # G6088433
- UPC # 806990002686
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.250/0.252 in |
Dimension J | 1.937 in |
Dimension A | 1/4"-28 |
Dimension N | 0.375 in |
Dimension H | 1.0 in |
Dimension G | 1.562 in |
Dimension AA | 0.250/0.252 in |
Dimension E | 0.75 in |
Bore Diameter | 1/4 in |
Ball Diameter | 0.5 in |
Head Width | 0.25 in |
Inner Ring Width | 0.375 in |
Overall Length | 1 15/16 in |
Head Outside Diameter | 3/4 in |
Shank Thread Size | 1/4"-28 |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Shank Thread Length | 1 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in, Maximum Ball Swivel 27 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF YET207-107 1-7/16, Insert Ball Bearings (YET207-107 1-7/16)
- CLIMAX METAL PRODUCTS 2C-206 Two-Piece Clamping Collar (2C-206)
- DIXON Wilkerson by EconOmist Compact Lubricator, 3/8 in NPT/BSPP-G Port, 58.5 SCFM Flow Rate, 200 psi Pres (L16-03AMB)
- BREEZE Hose Clamp, Liner, SAE 28,410SS, PK10 (9428H)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Metric Precision Rod End (MHMR10-1)
- Qa1 Plain Bearings