Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, LH, 7/16-20
Mfr # GML7T
Zoro # G5483511
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 7/16"-20
- Inside Dia. 0.4375/0.4395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GML7T
- Zoro # G5483511
- UPC # 806990002792
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.4375/0.4395 in |
Dimension E | 1.125 in |
Dimension H | 1.375 in |
Dimension AA | 0.4375/0.4395 in |
Dimension A | 7/16"-20 |
Dimension G | 2.125 in |
Dimension N | 0.562 in |
Dimension J | 2.688 in |
Overall Length | 2 11/16 in |
Inner Ring Width | 0.562 in |
Shank Thread Size | 7/16"-20 |
Shank Thread Length | 1 3/8 in |
Ball Diameter | 0.812 in |
Head Outside Diameter | 1 1/8 in |
Bore Diameter | 7/16 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Width | 0.406 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in, Maximum Ball Swivel 21 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 2", BSPT (RST25A)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M30X2 (1A20DL12)
- PIX Belt, XPZ Cogged, 10 x 1950mm LP (XPZ1950)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9220-5DZ-03T)
- QA1 Male Stud Rod End, LH, 5/8-18 (CML10S)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- QA1 Female, SS/PTFE Race Rod End, RH, 8/8.065mm (MGFR8T)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- Qa1 Spherical Rod Ends