Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, LH, 5/8-18
Mfr # GML10T
Zoro # G5497825
original price:
$31.99
11% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 5/8"-18
- Inside Dia. 0.625/0.627 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GML10T
- Zoro # G5497825
- UPC # 806990002815
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 0.625/0.627 in |
Dimension AA | 0.625/0.627 in |
Dimension G | 2.625 in |
Dimension A | 5/8"-18 |
Dimension N | 0.75 in |
Dimension E | 1.5 in |
Dimension J | 3.375 in |
Dimension H | 1.625 in |
Head Outside Diameter | 1 1/2 in |
Shank Thread Size | 5/8"-18 |
Overall Length | 3 3/8 in |
Inner Ring Width | 0.75 in |
Shank Thread Length | 1 5/8 in |
Ball Diameter | 1.125 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Width | 0.484 in |
Bore Diameter | 5/8 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in, Maximum Ball Swivel 26 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #208S (208S)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116472-13)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (1242B)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 181 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPV2)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- Qa1 Spherical Rod Ends