Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, LH, 3/4-16
Mfr # GML12T
Zoro # G5710345
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GML12T
- Zoro # G5710345
- UPC # 806990002822
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension E | 1.75 in |
Dimension N | 0.875 in |
Dimension G | 2.875 in |
Dimension A | 3/4"-16 |
Dimension H | 1.75 in |
Dimension J | 3.75 in |
Dimension AA | 0.750/0.752 in |
Head Width | 0.593 in |
Shank Thread Size | 3/4"-16 |
Ball Diameter | 1.312 in |
Overall Length | 3 3/4 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Inner Ring Width | 0.875 in |
Head Outside Diameter | 1 3/4 in |
Shank Thread Length | 1 3/4 in |
Bore Diameter | 3/4 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in, Maximum Ball Swivel 24 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element (4ZK70)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-33)
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- TIMKEN TIM-07100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 07100 (07100)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- QA1 Metric Precision Rod End (MHFR14T)
- QA1 Precision Greasable Rod End, Steel (KFR7Z)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- Qa1 Spherical Rod Ends