Shop All Spherical Rod Ends
Qa1
Male Rod End, SS, LH, #10-32
Mfr # GML3T
Zoro # G9723077
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size #10-32
- Inside Dia. 0.189/0.191 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GML3T
- Zoro # G9723077
- UPC # 806990002754
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.189/0.191 in |
Dimension E | 0.625 in |
Dimension G | 1.25 in |
Dimension H | 0.75 in |
Dimension AA | 0.190/0.192 in |
Dimension N | 0.312 in |
Dimension A | #10-32 in |
Dimension J | 1.563 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Width | 0.234 in |
Ball Diameter | 0.437 in |
Overall Length | 1 9/16 in |
Shank Thread Size | #10-32 |
Shank Thread Length | 3/4 in |
Head Outside Diameter | 5/8 in |
Bore Diameter | 3/16 in |
Inner Ring Width | 0.312 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 3/4 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.312 in, Maximum Ball Swivel 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B84 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (6A162)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-11)
- FESTO Exhaust Air Flow Control Valve GRE-1/2 (GRE-1/2)
- ZORO SELECT 3/4" 500 psi Low Lead Brass Hose Barb, Tube Size: 5/8" (707042-10)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- ZORO SELECT Female Rod End, 5/16-24, RH (5RKA5)
- Qa1 Spherical Rod Ends