Shop All Spherical Rod Ends
Qa1
Male, Rod End, RH, 6/6.065mm
Mfr # MCMR6
Zoro # G8628627
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M6 x 1.0
- Inside Dia. 6/6.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MCMR6
- Zoro # G8628627
- UPC # 806990016201
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1.0 |
Inside Dia. | 6/6.065mm |
Dimension E | 19 mm |
Dimension N | 9 mm |
Dimension H | 22 mm |
Dimension G | 36 mm |
Dimension AA | 6/6.065mm |
Dimension A | M6 x 1.0 |
Dimension J | 45.5 mm |
Head Width | 6.25 mm |
Overall Length | 45.5 mm |
Ball Diameter | 12.7 mm |
Head Outside Diameter | 19 mm |
Inner Ring Width | 9 mm |
Bore Diameter | 6 mm |
Shank Thread Size | M6-1.0 |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Length | 22 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 9 mm, Maximum Ball Swivel 23 Degrees , Overall Length 45.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- LUBRIPLATE No. 1200-2, 4/6 Lb Tubs, Heavy Duty White Lithium Grease (L0102-005)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Metric Kit (8104)
- 3M SGV Swivel Exhaust Fitting - 3/4 in / 19 (55169)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- QA1 Female Stud, Rod End, RH, 28.5mm (MCFR12S)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- QA1 Female, Rod End, LH, 6/6.065mm (MCFL6)
- Qa1 Plain Bearings