Shop All Spherical Rod Ends
Qa1
Male, Rod End, RH, 5/5.065mm
Mfr # MCMR5
Zoro # G1842955
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M5 x 0.8
- Inside Dia. 5/5.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MCMR5
- Zoro # G1842955
- UPC # 806990016164
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M5 x 0.8 |
Inside Dia. | 5/5.065mm |
Dimension J | 41 mm |
Dimension A | M5 x 0.8 |
Dimension AA | 5/5.065mm |
Dimension E | 16 mm |
Dimension H | 20 mm |
Dimension G | 33 mm |
Dimension N | 8 mm |
Bore Diameter | 5 mm |
Ball Diameter | 11.1 mm |
Shank Thread Size | M5-0.08 |
Head Width | 5.75 mm |
Overall Length | 41 mm |
Head Outside Diameter | 16 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Length | 20 mm |
Inner Ring Width | 8 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 20 mm, Shank Thread Size M5-0.08, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 8 mm, Maximum Ball Swivel 22 Degrees , Overall Length 41 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Fluid, ProTap, 4 oz. Can (30004P)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 9/16-18, El, 1.19In (2062-4-6S)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- QA1 Female Stud, Rod End, RH, 28.5mm (MCFR12S)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- Qa1 Plain Bearings