Shop All Spherical Rod Ends
Qa1
Male, Rod End, RH, 16/16.065mm
Mfr # MCMR16
Zoro # G5815135
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M16 x 2.0
- Inside Dia. 16/16.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCMR16
- Zoro # G5815135
- UPC # 806990016409
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M16 x 2.0 |
Inside Dia. | 16/16.065mm |
Dimension A | M16 x 2.0 |
Dimension AA | 16/16.065mm |
Dimension G | 66 mm |
Dimension H | 40 mm |
Dimension N | 21 mm |
Dimension J | 85 mm |
Dimension E | 38 mm |
Shank Thread Length | 40 mm |
Ball Diameter | 28.58 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Size | M16-2.0 |
Inner Ring Width | 21 mm |
Overall Length | 85 mm |
Head Outside Diameter | 38 mm |
Bore Diameter | 16 mm |
Head Width | 12.75 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 40 mm, Shank Thread Size M16-2.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 21 mm, Maximum Ball Swivel 33 Degrees , Overall Length 85 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 1.50" L (2266-4-4S)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS145-25K)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage (6Z911)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- Qa1 Spherical Rod Ends