Shop All Spherical Rod Ends
Qa1
Male, Rod End, RH, 14/14.065mm
Mfr # MCMR14
Zoro # G9539607
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M14 x 2.0
- Inside Dia. 14/14.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCMR14
- Zoro # G9539607
- UPC # 806990016362
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2.0 |
Inside Dia. | 14/14.065mm |
Dimension A | M14 x 2.0 |
Dimension J | 77.375 mm |
Dimension AA | 14/14.065mm |
Dimension N | 19 mm |
Dimension G | 60 mm |
Dimension H | 36 mm |
Dimension E | 34.75 mm |
Overall Length | 77.4 mm |
Ball Diameter | 25.4 mm |
Bore Diameter | 14 mm |
Inner Ring Width | 19 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Length | 36 mm |
Head Width | 12.25 mm |
Head Outside Diameter | 34.75 mm |
Shank Thread Size | M14-2.0 |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 36 mm, Shank Thread Size M14-2.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 19 mm, Maximum Ball Swivel 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Syringe Super Lube Synthetic Grease 6cc (21006)
- PARKER Crimp Fitting, 90deg, 1/2" ID, 7/8", MMetric (10L43-10-8)
- D&D 115" Outside Length, 2/3" Top Width, 1 Ribs (BK112)
- SMC Air Filter (AF30-N03C-2Z-D)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- Qa1 Spherical Rod Ends