Shop All Spherical Rod Ends
Qa1
Male, Rod End, RH, 10/10.065mm
Mfr # MCMR10
Zoro # G8628645
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M10 x 1.5
- Inside Dia. 10/10.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCMR10
- Zoro # G8628645
- UPC # 806990016287
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M10 x 1.5 |
Inside Dia. | 10/10.065mm |
Dimension E | 27 mm |
Dimension AA | 10/10.065mm |
Dimension N | 14 mm |
Dimension H | 29 mm |
Dimension J | 61.5 mm |
Dimension G | 48 mm |
Dimension A | M10 x 1.5 |
Overall Length | 61.5 mm |
Head Width | 9.5 mm |
Inner Ring Width | 14 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Length | 29 mm |
Bore Diameter | 10 mm |
Head Outside Diameter | 27 mm |
Ball Diameter | 19.05 mm |
Shank Thread Size | M10-1.5 |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10-1.5, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 14 mm, Maximum Ball Swivel 26 Degrees , Overall Length 61.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (ST25-0A040)
- BESTORQ 5M Timing Belts, 465-5M-15 (465-5M-15)
- DAYTON 3V280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (13V706)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- Qa1 Spherical Rod Ends