Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, RH, 5/8-18
Mfr # NMR10
Zoro # G4426143
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/8"-18
- Inside Dia. 0.625/0.627 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # NMR10
- Zoro # G4426143
- UPC # 806990024466
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 0.625/0.627 in |
Dimension J | 3.375 in |
Dimension E | 1.5 in |
Dimension N | 0.75 in |
Dimension A | 5/8"-18 |
Dimension H | 1.625 in |
Dimension AA | 0.625/0.627 in |
Dimension G | 2.625 in |
Ball Diameter | 1.125 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Overall Length | 3 3/8 in |
Bore Diameter | 5/8 in |
Inner Ring Width | 0.75 in |
Head Width | 0.562 in |
Head Outside Diameter | 1 1/2 in |
Shank Thread Size | 5/8"-18 |
Shank Thread Length | 1 5/8 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (25-1R X 100FT)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94892)
- DIXON Worm Gear Clamp HSS, 2-52/64", 3-48/64" (HSS52)
- QA1 Male Rod End, LH, #10-32 (CML3)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- Qa1 Plain Bearings