Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, RH, 3/4-16
Mfr # NMR12
Zoro # G4426161
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # NMR12
- Zoro # G4426161
- UPC # 806990024541
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension N | 0.875 in |
Dimension AA | 0.750/0.752 in |
Dimension J | 3.75 in |
Dimension G | 2.875 in |
Dimension H | 1.75 in |
Dimension A | 3/4"-16 |
Dimension E | 1.75 in |
Inner Ring Width | 0.875 in |
Head Outside Diameter | 1 3/4 in |
Shank Thread Length | 1 3/4 in |
Overall Length | 3 3/4 in |
Ball Diameter | 1.312 in |
Shank Thread Size | 3/4"-16 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Bore Diameter | 3/4 in |
Head Width | 0.687 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6602-6-6)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- MITSUBOSHI 2/B87 90Inch Outside Length, 2 Ribs (2RB87)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- QA1 Male Rod End, SS, LH, 5/16-24 (GML5T)
- QA1 Metric Precision Rod End (MHMR10-1)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Male Stud, Rod End, RH, 14mm (MCMR6S)
- Qa1 Plain Bearings