Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, RH, 1/2-20
Mfr # NMR8
Zoro # G4426125
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 1/2"-20
- Inside Dia. 0.500/0.502 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NMR8
- Zoro # G4426125
- UPC # 806990024381
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 0.500/0.502 in |
Dimension G | 2.438 in |
Dimension J | 3.094 in |
Dimension N | 0.625 in |
Dimension AA | 0.500/0.502 in |
Dimension E | 1.312 in |
Dimension H | 1.5 in |
Dimension A | 1/2"-20 |
Overall Length | 3 3/32 in |
Head Outside Diameter | 1 1/4 in |
Ball Diameter | 0.937 in |
Head Width | 0.5 in |
Shank Thread Size | 1/2"-20 |
Bore Diameter | 1/2 in |
Inner Ring Width | 0.625 in |
Shank Thread Length | 1 1/2 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 95 Inch Long x 5 Ribs - 5/3V950 (5R3V950)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-19T (NP-19T)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6S)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- QA1 Female Stud Rod End, SS, RH, 7/16-20 (GFR7TS)
- Qa1 Spherical Rod Ends