Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, LH, 5/16-24
Mfr # NML5
Zoro # G4425443
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/16"-24
- Inside Dia. 0.3125/0.3145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NML5
- Zoro # G4425443
- UPC # 806990024138
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 0.3125/0.3145 in |
Dimension N | 0.437 in |
Dimension G | 1.875 in |
Dimension AA | 0.3125/0.3145 in |
Dimension E | 0.875 in |
Dimension H | 1.25 in |
Dimension J | 2.313 in |
Dimension A | 5/16"-24 |
Shank Thread Size | 5/16"-24 |
Head Outside Diameter | 7/8 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Overall Length | 2 5/16 in |
Head Width | 0.344 in |
Inner Ring Width | 0.437 in |
Shank Thread Length | 1 1/4 in |
Bore Diameter | 5/16 in |
Ball Diameter | 0.625 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM4)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1.25" (7520DLG)
- QA1 Female Stud Rod End, LH, 3/8-24 (CFL6S)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- Qa1 Spherical Rod Ends