Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, LH, 3/8-24
Mfr # NML6
Zoro # G4426107
original price:
$4.45
10% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 0.375/0.377 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NML6
- Zoro # G4426107
- UPC # 094722682743
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.375/0.377 in |
Dimension E | 1.0 in |
Dimension AA | 0.375/0.377 in |
Dimension J | 2.438 in |
Dimension G | 1.938 in |
Dimension N | 0.5 in |
Dimension A | 3/8"-24 |
Dimension H | 1.25 in |
Overall Length | 2 7/16 in |
Ball Diameter | 0.719 in |
Head Width | 0.406 in |
Head Outside Diameter | 1 in |
Shank Thread Length | 1 1/4 in |
Shank Thread Size | 3/8"-24 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Inner Ring Width | 0.5 in |
Bore Diameter | 3/8 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- NATIONAL Small Bore Inch Seal, 482576N (482576N)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56C, ODP (5KCR48TN2142T)
- PRIMEFIT Air Regulator With 1/2" Push To Connect Fittings (PCR3802G)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- Qa1 Plain Bearings