Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, LH, 3/4-16
Mfr # NML12
Zoro # G4426177
original price:
$11.99
6% off
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # NML12
- Zoro # G4426177
- UPC # 806990024534
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension G | 2.875 in |
Dimension N | 0.875 in |
Dimension A | 3/4"-16 |
Dimension E | 1.75 in |
Dimension H | 1.75 in |
Dimension AA | 0.750/0.752 in |
Dimension J | 3.75 in |
Overall Length | 3 3/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Size | 3/4"-16 |
Bore Diameter | 3/4 in |
Head Outside Diameter | 1 3/4 in |
Head Width | 0.687 in |
Inner Ring Width | 0.875 in |
Ball Diameter | 1.312 in |
Shank Thread Length | 1 3/4 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Spacer (WF171-8)
- MILWAUKEE SPRAYER Aluminum Sprayer (M2400)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- QA1 Precision Greasable Rod End, Steel (KFL12Z)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- Qa1 Spherical Rod Ends