Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, LH, 1/4-28
Mfr # NML4
Zoro # G4426091
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/4"-28
- Inside Dia. 0.250/0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NML4
- Zoro # G4426091
- UPC # 806990024053
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.250/0.252 in |
Dimension N | 0.375 in |
Dimension A | 1/4"-28 |
Dimension E | 0.75 in |
Dimension J | 1.937 in |
Dimension H | 1.0 in |
Dimension G | 1.562 in |
Dimension AA | 0.250/0.252 in |
Head Outside Diameter | 3/4 in |
Inner Ring Width | 0.375 in |
Overall Length | 1 15/16 in |
Ball Diameter | 0.5 in |
Bore Diameter | 1/4 in |
Head Width | 0.281 in |
Shank Thread Length | 1 in |
Shank Thread Size | 1/4"-28 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 1140 rpm, 60/50Hz (056T11O5306)
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP 90 (2501-08-08)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-04)
- QA1 Female, SS/PTFE Race Rod End, RH, 8/8.065mm (MGFR8T)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8)
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- Qa1 Plain Bearings