Shop All Spherical Rod Ends
Qa1
Male Rod End, Nylon/PTFE, LH, 1/2-20
Mfr # NML8
Zoro # G4426134
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/2"-20
- Inside Dia. 0.500/0.502 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # NML8
- Zoro # G4426134
- UPC # 806990024374
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 0.500/0.502 in |
Dimension E | 1.312 in |
Dimension AA | 0.500/0.502 in |
Dimension H | 1.5 in |
Dimension J | 3.094 in |
Dimension A | 1/2"-20 |
Dimension N | 0.625 in |
Dimension G | 2.438 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Diameter | 0.937 in |
Head Width | 0.5 in |
Head Outside Diameter | 1 1/4 in |
Shank Thread Length | 1 1/2 in |
Overall Length | 3 3/32 in |
Inner Ring Width | 0.625 in |
Shank Thread Size | 1/2"-20 |
Bore Diameter | 1/2 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- CHIEF Directional Control Valve P80 Handle Kit 21 Gpm, 220927 (220927)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- Qa1 Spherical Rod Ends