Shop All Spherical Rod Ends
Qa1
Male Rod End, LH, 5/8-18
Mfr # CML10
Zoro # G5201375
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/8"-18
- Inside Dia. 0.625/0.627 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # CML10
- Zoro # G5201375
- UPC # 806990001962
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 0.625/0.627 in |
Dimension N | 0.75 in |
Dimension G | 2.625 in |
Dimension AA | 0.625/0.627 in |
Dimension J | 3.375 in |
Dimension A | 5/8"-18 |
Dimension E | 1.5 in |
Dimension H | 1.625 in |
Bore Diameter | 5/8 in |
Head Width | 0.484 in |
Ball Diameter | 1.125 in |
Head Outside Diameter | 1 1/2 in |
Overall Length | 3 3/8 in |
Shank Thread Length | 1 5/8 in |
Shank Thread Size | 5/8"-18 |
Inner Ring Width | 0.75 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in, Maximum Ball Swivel 26 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- VIAIR Illuminated Dash Panel Gauge Kit, White F (20065)
- ELESA Oil level sight glass, HE.35 (HE.)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Male Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- Qa1 Plain Bearings