Shop All Spherical Rod Ends
Qa1
Male, Rod End, LH, 5/5.065mm
Mfr # MCML5
Zoro # G2590869
product price: $5.55
/ea
Not eligible for select promotions
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M5 x 0.8
- Inside Dia. 5/5.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCML5
- Zoro # G2590869
- UPC # 806990016157
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M5 x 0.8 |
Inside Dia. | 5/5.065mm |
Dimension J | 41 mm |
Dimension H | 20 mm |
Dimension A | M5 x 0.8 |
Dimension N | 8 mm |
Dimension AA | 5/5.065mm |
Dimension E | 16 mm |
Dimension G | 33 mm |
Bore Diameter | 5 mm |
Head Outside Diameter | 16 mm |
Inner Ring Width | 8 mm |
Ball Diameter | 11.1 mm |
Shank Thread Size | M5-0.08 |
Bore Diameter Tolerance | +0.065/-0.012 in |
Overall Length | 41 mm |
Head Width | 5.75 mm |
Shank Thread Length | 20 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 20 mm, Shank Thread Size M5-0.08, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 8 mm, Maximum Ball Swivel 22 Degrees , Overall Length 41 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 35 MFD, 370V, Oval (2MDW5)
- FERNCO DWV FLEX COUPL 1.5"" SCKT (P1059-150)
- TRITAN Deep Grv Ball Brng, Inch, 2 Metal Shields, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 ZZNR PRX)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- QA1 Female Stud, Rod End, LH, 13mm (MCFL5S)
- Qa1 Plain Bearings