Shop All Spherical Rod Ends
Qa1
Male Rod End, LH, 3/4-16
Mfr # CML12
Zoro # G5201384
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CML12
- Zoro # G5201384
- UPC # 806990001993
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension G | 2.875 in |
Dimension H | 1.75 in |
Dimension E | 1.75 in |
Dimension A | 3/4"-16 |
Dimension J | 3.75 in |
Dimension N | 0.875 in |
Dimension AA | 0.750/0.752 in |
Ball Diameter | 1.312 in |
Shank Thread Length | 1 3/4 in |
Shank Thread Size | 3/4"-16 |
Head Outside Diameter | 1 3/4 in |
Head Width | 0.593 in |
Overall Length | 3 3/4 in |
Inner Ring Width | 0.875 in |
Bore Diameter | 3/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in, Maximum Ball Swivel 24 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- PNEUMADYNE Quick Exhaust Valve, 1/8 In, NPT (C570501)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X12X12)
- MITSUBOSHI C134 138Inch Outside Length, 1 Ribs (C134)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- Qa1 Spherical Rod Ends