Shop All Spherical Rod Ends
Qa1
Male, Rod End, LH, 16/16.065mm
Mfr # MCML16
Zoro # G5519062
original price:
$15.35
10% off
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M16 x 2.0
- Inside Dia. 16/16.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MCML16
- Zoro # G5519062
- UPC # 806990016393
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M16 x 2.0 |
Inside Dia. | 16/16.065mm |
Dimension J | 85 mm |
Dimension E | 38 mm |
Dimension N | 21 mm |
Dimension G | 66 mm |
Dimension A | M16 x 2.0 |
Dimension AA | 16/16.065mm |
Dimension H | 40 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Bore Diameter | 16 mm |
Shank Thread Size | M16-2.0 |
Head Outside Diameter | 38 mm |
Shank Thread Length | 40 mm |
Ball Diameter | 28.58 mm |
Overall Length | 85 mm |
Head Width | 12.75 mm |
Inner Ring Width | 21 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 40 mm, Shank Thread Size M16-2.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 21 mm, Maximum Ball Swivel 33 Degrees , Overall Length 85 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket RAMACHER 83048 Replacement Belt, B48 (B48)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MET8)
- ENERPAC H9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9210)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (SA25-1A175)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 7/16-20 (NML7S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- SEALMASTER Female Rod End Bearing, AR 10 (AR 10)
- Qa1 Spherical Rod Ends