Shop All Spherical Rod Ends
Qa1
Male Rod End, LH, 1/4-28
Mfr # CML4
Zoro # G6203513
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/4"-28
- Inside Dia. 0.250/0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CML4
- Zoro # G6203513
- UPC # 806990001849
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.250/0.252 in |
Dimension G | 1.562 in |
Dimension A | 1/4"-28 |
Dimension H | 1.0 in |
Dimension AA | 0.250/0.252 in |
Dimension N | 0.375 in |
Dimension J | 1.937 in |
Dimension E | 0.75 in |
Shank Thread Size | 1/4"-28 |
Ball Diameter | 0.5 in |
Bore Diameter | 1/4 in |
Shank Thread Length | 1 in |
Inner Ring Width | 0.375 in |
Head Outside Diameter | 3/4 in |
Head Width | 0.25 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Overall Length | 1 15/16 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in, Maximum Ball Swivel 27 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK3)
- CLIMAX METAL PRODUCTS H2C-118 Two-Piece Clamping Collar Recessed Screw (H2C-118)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.75 inch OD (3B54SD)
- SMC Air Filter (AF50-N10C-Z-D)
- QA1 Metric Greaseable Commerical Rod End (MCML12Z)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- BAILEY Female Bronze Rod End: 1 in. Bearing I.D., 1-14 Thread, 43,555 Radial Load (170335)
- Qa1 Spherical Rod Ends