Shop All Spherical Rod Ends
Qa1
Male Rod End, LH, 1/2-20
Mfr # CML8
Zoro # G5201646
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/2"-20
- Inside Dia. 0.500/0.502 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CML8
- Zoro # G5201646
- UPC # 806990001931
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 0.500/0.502 in |
Dimension E | 1.312 in |
Dimension N | 0.625 in |
Dimension G | 2.438 in |
Dimension A | 1/2"-20 |
Dimension J | 3.094 in |
Dimension H | 1.5 in |
Dimension AA | 0.500/0.502 in |
Ball Diameter | 0.937 in |
Overall Length | 3 3/32 in |
Bore Diameter | 1/2 in |
Inner Ring Width | 0.625 in |
Shank Thread Length | 1 1/2 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.453 in |
Shank Thread Size | 1/2"-20 |
Head Outside Diameter | 1 1/4 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.625 in, Maximum Ball Swivel 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Motor Mounting Bracket, 3 Leg (S1-026-34581-000)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450100)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 110VAC (SY3140-3LOZ)
- GATES Multi-Speed Belts, 1626V304 (1626V304)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- Qa1 Plain Bearings