Shop All Spherical Rod Ends
Qa1
High Misalignment Rod End, Carbon Steel
Mfr # PCYMR8-10T
Zoro # G310191716
original price:
$20.29
8% off
new price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Chromoly Steel
- Ball Stud Thread Size 5/8-18
- Load Direction Radial
- Application Automotive
- Bore Diameter Tolerance -0.005/+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # PCYMR8-10T
- Zoro # G310191716
- UPC # 806990173355
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Thread Size | 5/8-18 |
Bore Diameter Tolerance | -0.005/+0.0015 in |
Bore Diameter | 1/2 in |
Ball Stud Center Length | 2 7/8 in |
Overall Length | 3 3/4 in |
Ball Stud Thread Length | 1 3/4 in |
Inner Ring Width | 1.25 in |
Head Outside Diameter | 1 3/4 in |
Shank Thread Size | 5/8"-18 |
Shank Thread Length | 1 3/4 in |
Head Width | 1.75 in |
Description
High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 5/8-18, Bore Diameter 1/2 in, Head Outside Diameter 1 3/4 in, Head Width 1.75 in, Shank Thread Length 1 3/4 in, Shank Thread Size 5/8 In.-18, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 1-1/2 x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138010)
- TOMPKINS Hydraulic Fitting-Steel12MOR-06FPX 90 (6901-12-06)
- ARO Valve, K Series, K214PD (K214PD)
- SCHLAGE COMMERCIAL Plate L283031 (L283031)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- QA1 Male Rod End, SS, RH, 5/16-24 (GMR5T)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- Qa1 Spherical Rod Ends