Shop All Spherical Rod Ends
Qa1
High Misalignment Rod End, Carbon Steel
Mfr # PCYMR7T
Zoro # G910191697
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Stud Thread Size 7/16"-20
- Maximum Temperature 275 Degrees F
- Load Direction Radial
- Shank Thread Direction Right Hand
- Head Outside Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # PCYMR7T
- Zoro # G910191697
- UPC # 806990173348
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Thread Size | 7/16"-20 |
Head Outside Diameter | 1 1/4 in |
Ball Stud Center Length | 2 7/16 in |
Inner Ring Width | 1 in |
Bore Diameter Tolerance | -0.005/+0.0015 in |
Shank Thread Size | 7/16"-20 |
Ball Stud Thread Length | 1 1/2 in |
Bore Diameter | 7/16 in |
Overall Length | 3 3/32 in |
Shank Thread Length | 1 1/2 in |
Head Width | 1.312 in |
Description
High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/16 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/4 in, Head Width 1.312 in, Shank Thread Length 1 1/2 in, Shank Thread Size 7/16 In.-20, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Brake Hydraulic Hose - Front, 2201176 (2201176)
- DAYTON 3L220 V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- GATES 940 mm Outside Length, 13 mm Top Width, 1 Ribs (4L370K)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Female Stud, Rod End, LH, 28.5mm (MCFL12S)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- Qa1 Plain Bearings