Shop All Spherical Rod Ends
Qa1
High Misalignment Rod End, Carbon Steel
Mfr # PCYMR10-12T
Zoro # G410191692
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ball Stud Thread Length 2 in
- System of Measurement Inch
- Inner Ring Width 1.375 in
- Maximum Temperature 275 Degrees F
- Bore Diameter Tolerance -0.005/+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # PCYMR10-12T
- Zoro # G410191692
- UPC # 806990173379
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Thread Length | 2 in |
Inner Ring Width | 1.375 in |
Bore Diameter Tolerance | -0.005/+0.0015 in |
Ball Stud Center Length | 3 3/8 in |
Head Outside Diameter | 2 in |
Bore Diameter | 5/8 in |
Ball Stud Thread Size | 3/4"-16 |
Shank Thread Size | 3/4"-16 |
Overall Length | 4 3/8 in |
Shank Thread Length | 2 in |
Head Width | 2 in |
Description
High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 3 3/8 in, Ball Stud Thread Length 2 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 5/8 in, Head Outside Diameter 2 in, Head Width 2 in, Shank Thread Length 2 in, Shank Thread Size 3/4 In.-16, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 1/8in., PK5 (88050-02)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Yellow (HGPW-25-66-YW)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (SRP-19)
- FESTO Plug Socket MSSD-V-M16 (MSSD-V-M16)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Male Rod End, RH, 5/16-24 (CMR5)
- Qa1 Plain Bearings