Shop All Spherical Rod Ends
Qa1
High Misalignment Rod End, Carbon Steel
Mfr # PCYML12T
Zoro # G610191768
original price:
$27.15
9% off
new price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Stud Thread Direction Left Hand
- Ball Stud Thread Size 3/4"-16
- Ball Stud Material Alloy Steel
- Ball Material 52100 Steel Spherical
- Shank Thread Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # PCYML12T
- Zoro # G610191768
- UPC # 806990173324
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Thread Size | 3/4"-16 |
Shank Thread Length | 2 in |
Bore Diameter Tolerance | -0.005/+0.0015 in |
Shank Thread Size | 3/4"-16 |
Inner Ring Width | 1.5 in |
Bore Diameter | 3/4 in |
Head Outside Diameter | 2 in |
Ball Stud Center Length | 3 3/8 in |
Ball Stud Thread Length | 2 in |
Overall Length | 4 3/8 in |
Head Width | 2 in |
Description
High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 3 3/8 in, Ball Stud Thread Length 2 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 2 in, Head Width 2 in, Shank Thread Length 2 in, Shank Thread Size 3/4 In.-16, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, SS (TCL-8-13-SS)
- BESTORQ Aftermarket CUB CADET 954-04033A Replacement Belt, 4LK1180 (4LK1180)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- KBC Ball Bearing, 15mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit (6202-2RS KBC)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- Qa1 Plain Bearings