Shop All Spherical Rod Ends
Qa1
High Misalignment Rod End, Carbon Steel
Mfr # PCYML10T
Zoro # G310191730
original price:
$21.59
9% off
new price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 5/8 in
- Overall Length 3 3/4 in
- Rod End Type Spherical Rod End
- Ball Material 52100 Steel Spherical
- Static Radial Load Capacity 21,219 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # PCYML10T
- Zoro # G310191730
- UPC # 806990173317
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter | 5/8 in |
Overall Length | 3 3/4 in |
Bore Diameter Tolerance | -0.005/+0.0015 in |
Head Outside Diameter | 1 3/4 in |
Ball Stud Thread Size | 5/8-18 |
Ball Stud Thread Length | 1 3/4 in |
Shank Thread Length | 1 3/4 in |
Shank Thread Size | 5/8"-18 |
Ball Stud Center Length | 2 7/8 in |
Inner Ring Width | 1.375 in |
Head Width | 1.75 in |
Description
High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 5/8-18, Bore Diameter 5/8 in, Head Outside Diameter 1 3/4 in, Head Width 1.75 in, Shank Thread Length 1 3/4 in, Shank Thread Size 5/8 In.-18, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 134 8 GAL HVY DUTY BEAM CLAMP (0500315155)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115937)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-13)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFR3)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- QA1 High Misalignment Rod End, Carbon Steel (PCYFL8T)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- Qa1 Plain Bearings