Shop All Spherical Rod Ends
Qa1
Female Stud, SS/PTFE Rod End, RH, 28.5mm
Mfr # MGFR12TS
Zoro # G5537901
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M12 x 1.75
- Stud Length 28.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFR12TS
- Zoro # G5537901
- UPC # 094723358067
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Stud Length | 28.5 mm |
Dimension A | M12 x 1.75 |
Dimension J | 65 mm |
Dimension E | 30 mm |
Dimension B | 19.5 mm |
Dimension C | 28.5 mm |
Dimension N | 16 mm |
Dimension H | 24 mm |
Dimension G | 50 mm |
Head Outside Diameter | 30 mm |
Shank Thread Size | M12-1.75 |
Ball Stud Center Length | 57.38 mm |
Bore Diameter | 12 mm |
Ball Diameter | 22.23 mm |
Ball Stud Thread Length | 24.5 mm |
Shank Thread Length | 24 mm |
Head Width | 10.75 mm |
Ball Stud Thread Size | M12-1.75 |
Overall Length | 65 mm |
Inner Ring Width | 16 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 57.38 mm, Ball Stud Thread Length 24.5 mm, Ball Stud Thread Size M12-1.75, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 24 mm, Shank Thread Size M12-1.75, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB HVAC Drive, AC, 7.5HP, 480V, 12.0A, VT, N1 (ACH580-01-012A-4)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR02525-100-11-G)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8200FKN16H, Pressure Line, 5 micron, Outside-In (MF0059106)
- GATES PowerGrip GT3 Belts - 2M and 3M, 375-3MGT-09 (375-3MGT-09)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- QA1 Male Stud, Rod End, RH, 14mm (MCMR6S)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- Qa1 Spherical Rod Ends