Shop All Spherical Rod Ends
Qa1
Female Stud, SS/PTFE Rod End, RH, 17.5mm
Mfr # MGFR8TS
Zoro # G5837501
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M8 x 1.25
- Stud Length 17.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MGFR8TS
- Zoro # G5837501
- UPC # 094723358043
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 x 1.25 |
Stud Length | 17.5 mm |
Dimension N | 12 mm |
Dimension A | M8 x 1.25 |
Dimension G | 36 mm |
Dimension C | 17.5 mm |
Dimension B | 12 mm |
Dimension E | 22.25 mm |
Dimension H | 17 mm |
Dimension J | 47.125 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Outside Diameter | 22.25 mm |
Ball Stud Thread Length | 14 mm |
Head Width | 8 mm |
Inner Ring Width | 12 mm |
Ball Stud Thread Size | M8-1.25 |
Ball Diameter | 15.88 mm |
Bore Diameter | 8 mm |
Ball Stud Center Length | 36.76 mm |
Shank Thread Size | M8-1.25 |
Overall Length | 47.1 mm |
Shank Thread Length | 17 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 36.76 mm, Ball Stud Thread Length 14 mm, Ball Stud Thread Size M8-1.25, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- TIMKEN TIM-439, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 439 (439)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56Z (6XJ24)
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- QA1 Male Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7)
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- Qa1 Spherical Rod Ends