Shop All Spherical Rod Ends
Qa1
Female Stud, SS/PTFE Race Rod End, RH, 33mm
Mfr # MGFR14TS
Zoro # G5634124
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M14 x 2.0
- Stud Length 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFR14TS
- Zoro # G5634124
- UPC # 094723358081
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2.0 |
Stud Length | 33 mm |
Dimension J | 74.375 mm |
Dimension H | 27 mm |
Dimension N | 19 mm |
Dimension G | 57 mm |
Dimension C | 33 mm |
Dimension E | 34.75 mm |
Dimension A | M14 x 2.0 |
Dimension B | 20.5 mm |
Ball Stud Center Length | 64.5 mm |
Ball Stud Thread Size | M14-2.0 |
Bore Diameter | 14 mm |
Ball Stud Thread Length | 29 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Size | M14-2.0 |
Head Outside Diameter | 34.75 mm |
Head Width | 12.25 mm |
Overall Length | 74.4 mm |
Ball Diameter | 25.4 mm |
Shank Thread Length | 27 mm |
Inner Ring Width | 19 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 64.5 mm, Ball Stud Thread Length 29 mm, Ball Stud Thread Size M14-2.0, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 27 mm, Shank Thread Size M14-2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 318-3M-12 - 12.52 in Outside Length - 0.24 in Top Width (318-3M-12)
- WESTWARD Hydraulic Grease Coupler (13X049)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- QA1 Female Stud Rod End, LH, 3/8-24 (CFL6S)
- Qa1 Plain Bearings