Shop All Spherical Rod Ends
Qa1
Female Stud, SS/PTFE Race Rod End, LH, 38mm
Mfr # MGFL16TS
Zoro # G5743193
original price:
$67.35
24% off
new price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M16 x 2.0
- Stud Length 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFL16TS
- Zoro # G5743193
- UPC # 094723358142
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M16 x 2.0 |
Stud Length | 38 mm |
Dimension E | 38 mm |
Dimension G | 64 mm |
Dimension N | 21 mm |
Dimension J | 83 mm |
Dimension B | 24 mm |
Dimension A | M16 x 2.0 |
Dimension C | 38 mm |
Dimension H | 33 mm |
Shank Thread Length | 33 mm |
Ball Stud Center Length | 74 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 12.75 mm |
Overall Length | 83 mm |
Shank Thread Size | M16-2.0 |
Ball Stud Thread Size | M16-2.0 |
Ball Diameter | 28.58 mm |
Head Outside Diameter | 38 mm |
Bore Diameter | 16 mm |
Ball Stud Thread Length | 34 mm |
Inner Ring Width | 21 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 74 mm, Ball Stud Thread Length 34 mm, Ball Stud Thread Size M16-2.0, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 33 mm, Shank Thread Size M16-2.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- MILWAUKEE TOOL Grease Gun and Battery (2646-20, 48-11-1820)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 270L123A, Pressure Line, 25 micron (ZX-270L123A)
- INTERSTATE PNEUMATICS Cable Operated Air Tank Drain Valve, 1/4 Inch Male NPT with 5ft Cable (VP44)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- QA1 Metric Precision Rod End (MHMR20T)
- QA1 Precision Greasable Rod End, Steel (KFL16Z)
- Qa1 Plain Bearings