Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, SS, RH, 7/16-20
Mfr # GFR7TS
Zoro # G5562094
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 7/16"-20
- Stud Length 1.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFR7TS
- Zoro # G5562094
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Stud Length | 1.062 in |
Dimension H | 0.937 in |
Dimension C | 1.062 in |
Dimension E | 1.125 in |
Dimension B | 0.688 in |
Dimension A | 7/16"-20 |
Dimension G | 1.812 in |
Dimension J | 2.375 in |
Bore Diameter | 7/16 in |
Shank Thread Size | 7/16"-20 |
Ball Diameter | 0.812 in |
Head Outside Diameter | 1 1/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Shank Thread Length | 7/8 in |
Head Width | 0.562 in |
Ball Stud Thread Length | 7/8 in |
Ball Stud Center Length | 1 3/4 in |
Ball Stud Thread Size | 7/16"-20 |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.562 in, Shank Thread Length 7/8 in, Shank Thread Size 7/16 In.-20, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18006)
- SPEEDAIRE Air Hose, 1/2"I.D., 50 ft. (F5Z05030-50-11)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 2-Bolt Flange, F2B-SCM-108 (126288 F2B-SCM-108)
- QA1 Precision Greasable Rod End, Steel (KFL12Z)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- Qa1 Plain Bearings