Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, SS, RH, 5/8-18
Mfr # GFR10TS
Zoro # G5702794
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 5/8"-18
- Stud Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFR10TS
- Zoro # G5702794
- UPC # 806990018588
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Stud Length | 1.5 in |
Dimension C | 1.5 in |
Dimension G | 2.5 in |
Dimension A | 5/8"-18 |
Dimension E | 1.5 in |
Dimension B | 1.0 in |
Dimension J | 3.25 in |
Dimension H | 1.375 in |
Overall Length | 3 1/4 in |
Inner Ring Width | 0.75 in |
Ball Diameter | 1.125 in |
Ball Stud Center Length | 2 1/2 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Shank Thread Length | 1 3/8 in |
Head Width | 0.484 in |
Ball Stud Thread Length | 1 3/8 in |
Bore Diameter | 5/8 in |
Shank Thread Size | 5/8"-18 |
Head Outside Diameter | 1 1/2 in |
Ball Stud Thread Size | 5/8"-18 |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 3/8 in, Shank Thread Size 5/8 In.-18, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC HOSE 3/8""X144"" (98398262)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- SKF SKF-6304Z C3, Single Row Ball Brgs, 6304Z C3 (6304Z C3)
- FESTO Silencer U-1/4-B-NPT (U-1/4-B-NPT)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- QA1 Female, Rod End, RH, 16/16.065mm (MCFR16)
- MIDWEST FASTENER 5/16"-24 Fine Thread Female Heim Joint 2PK (36582)
- Qa1 Spherical Rod Ends