Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, SS, RH, 5/16-24
Mfr # GFR5TS
Zoro # G6210942
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 5/16"-24
- Stud Length 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFR5TS
- Zoro # G6210942
- UPC # 806990043689
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Stud Length | 0.687 in |
Dimension E | 0.875 in |
Dimension J | 1.813 in |
Dimension B | 0.532 in |
Dimension H | 0.687 in |
Dimension G | 1.375 in |
Dimension C | 0.687 in |
Dimension A | 5/16"-24 |
Ball Stud Thread Length | 9/16 in |
Bore Diameter | 5/16 in |
Shank Thread Size | 5/16"-24 |
Head Width | 0.312 in |
Ball Stud Center Length | 1 3/16 in |
Shank Thread Length | 5/8 in |
Ball Diameter | 0.625 in |
Overall Length | 1 13/16 in |
Head Outside Diameter | 7/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Inner Ring Width | 0.437 in |
Ball Stud Thread Size | 5/16"-24 |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 9/16 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 5/8 in, Shank Thread Size 5/16 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cutoff Guard Assembly, 4" (53593)
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 44 (HH244)
- IDEAL TRIDON Ideal 1/2 In. - 1-1/16 In. 67 All Stainless Steel Hose Clamp (6710553)
- D&D Timing Belt, XL, 0.5 x 9.4in PL, T47 (94XL050)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- QA1 Female Stud, Rod End, RH, 38mm (MCFR16S)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Female Rod End, SS, LH, #10-32 (GFL3T)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- Qa1 Spherical Rod Ends