Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, SS, RH, 3/8-24
Mfr # GFR6TS
Zoro # G5487571
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 3/8"-24
- Stud Length 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # GFR6TS
- Zoro # G5487571
- UPC # 806990043726
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Stud Length | 0.906 in |
Dimension H | 0.812 in |
Dimension B | 0.656 in |
Dimension C | 0.906 in |
Dimension A | 3/8"-24 |
Dimension G | 1.625 in |
Dimension E | 1.0 in |
Dimension J | 2.125 in |
Ball Diameter | 0.719 in |
Inner Ring Width | 0.5 in |
Overall Length | 2 1/8 in |
Shank Thread Size | 3/8"-24 |
Ball Stud Center Length | 1 1/2 in |
Shank Thread Length | 3/4 in |
Ball Stud Thread Length | 3/4 in |
Ball Stud Thread Size | 3/8"-24 |
Bore Diameter | 3/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Outside Diameter | 1 in |
Head Width | 0.359 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 6307-2RS (6307 2RS/C3 PRX)
- SMC Male Branch Tee, 4mm, TubexR(PT) (KQ2T04-M5A)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934015)
- PARKER Filter (932617Q)
- QA1 Metric Precision Rod End (MHFR14T)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- QA1 Female Rod End, SS, RH, 3/4-16 (GFR12T)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- Qa1 Plain Bearings