Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, SS, RH, 1/4-28
Mfr # GFR4TS
Zoro # G6181716
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 1/4"-28
- Stud Length 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFR4TS
- Zoro # G6181716
- UPC # 806990043641
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Stud Length | 0.562 in |
Dimension J | 1.687 in |
Dimension E | 0.75 in |
Dimension H | 0.687 in |
Dimension C | 0.562 in |
Dimension A | 1/4"-28 |
Dimension G | 1.312 in |
Dimension B | 0.469 in |
Ball Stud Thread Length | 1/2 in |
Inner Ring Width | 0.375 in |
Head Outside Diameter | 3/4 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Ball Stud Thread Size | 1/4"-28 |
Shank Thread Size | 1/4"-28 |
Ball Diameter | 0.5 in |
Ball Stud Center Length | 1 in |
Head Width | 0.25 in |
Shank Thread Length | 5/8 in |
Bore Diameter | 1/4 in |
Overall Length | 1 11/16 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 5/8 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- FESTO Push-In Fitting QS-G3/4-22 (QS-G3/4-22)
- LPS Penetrant, Aerosol Can, 16 Oz. (01916)
- NATIONAL Small Bore Inch Seal, 473336 (473336)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- QA1 Precision Greasable Rod End, Steel (KFR7Z)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- Qa1 Spherical Rod Ends