Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, SS, LH, 3/8-24
Mfr # GFL6TS
Zoro # G5685565
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Stud Length 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # GFL6TS
- Zoro # G5685565
- UPC # 806990043719
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Stud Length | 0.906 in |
Dimension A | 3/8"-24 |
Dimension E | 1.0 in |
Dimension C | 0.906 in |
Dimension B | 0.656 in |
Dimension G | 1.625 in |
Dimension H | 0.812 in |
Dimension J | 2.125 in |
Shank Thread Length | 3/4 in |
Head Width | 0.359 in |
Ball Stud Thread Size | 3/8"-24 |
Head Outside Diameter | 1 in |
Ball Diameter | 0.719 in |
Ball Stud Center Length | 1 1/2 in |
Overall Length | 2 1/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Inner Ring Width | 0.5 in |
Shank Thread Size | 3/8"-24 |
Ball Stud Thread Length | 3/4 in |
Bore Diameter | 3/8 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 45 (6502-08-08)
- TITAN PRO Motor Run Capacitor, 3 MFD, 2-3/4 In. H (TOCF3)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NML4S)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Metric Precision Rod End (MHFR14T)
- Qa1 Spherical Rod Ends