Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, SS, LH, 1/2-20
Mfr # GFL8TS
Zoro # G5603017
original price:
$26.99
6% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 1/2"-20
- Stud Length 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFL8TS
- Zoro # G5603017
- UPC # 806990043795
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Stud Length | 1.125 in |
Dimension C | 1.125 in |
Dimension E | 1.312 in |
Dimension G | 2.125 in |
Dimension J | 2.781 in |
Dimension H | 1.062 in |
Dimension A | 1/2"-20 |
Dimension B | 0.875 in |
Shank Thread Size | 1/2"-20 |
Shank Thread Length | 1 in |
Head Outside Diameter | 1 1/4 in |
Overall Length | 2 25/32 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Ball Stud Center Length | 2 in |
Inner Ring Width | 0.625 in |
Head Width | 0.453 in |
Bore Diameter | 1/2 in |
Ball Diameter | 0.937 in |
Ball Stud Thread Size | 1/2"-20 |
Ball Stud Thread Length | 1 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 in, Shank Thread Size 1/2 In.-20, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4112)
- ILC Replacement for PRESTOLITE MDY7057 MOTOR (MDY7057 MOTOR)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-121616)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Female Pipe, Straight (2405-12-12)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- Qa1 Plain Bearings