Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, RH, 5/8-18
Mfr # CFR10S
Zoro # G6117072
original price:
$23.42
44% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/8"-18
- Stud Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFR10S
- Zoro # G6117072
- UPC # 806990042965
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Stud Length | 1.5 in |
Dimension H | 1.375 in |
Dimension B | 1.0 in |
Dimension A | 5/8"-18 |
Dimension C | 1.5 in |
Dimension J | 3.25 in |
Dimension G | 2.5 in |
Dimension E | 1.5 in |
Overall Length | 3 1/4 in |
Inner Ring Width | 0.75 in |
Shank Thread Length | 1 3/8 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Stud Center Length | 2 1/2 in |
Bore Diameter | 5/8 in |
Ball Stud Thread Size | 5/8"-18 |
Shank Thread Size | 5/8"-18 |
Ball Stud Thread Length | 1 3/8 in |
Head Width | 0.484 in |
Ball Diameter | 1.125 in |
Head Outside Diameter | 1 1/2 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 3/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Static Discharge Hand Crank Cable Reel (SDH-200-1)
- TRITAN Bearings, 6.00mm Bore Dia., 510 lb. (606 ZZ PRX)
- NACHI 5300 Series Double Row Angular Contact, 5306 (5306)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6211-ZZ KBC)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYFL8T)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- Qa1 Plain Bearings